Climax Metal
SD-020016-04QL
Quick Lock Rubber Expansion 1.25 in Sanding Drum With Shank
Item #104597883
- 1.25 in Drum Diameter
- Quick Lock Type
- 1 in Drum Width
- 0.25 in Shank Diameter
| Type | Quick Lock |
| Width | 1 in |
| Shank Dia. | 0.25 in |
| Drum Dia. | 1.25 in |
| Weight | 0.125 LB |
| EAN or UPC | 44861028759 |
