Skip to content Skip to navigation menu
Quick Lock Rubber Expansion 1 1/4 in Sanding Drum With Shank

SD-020032-04QL

Quick Lock Rubber Expansion 1 1/4 in Sanding Drum With Shank
Item #104599823
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by simple twisting the rubber spindle by hand. No tools are necessary. The rubber spindle is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Quick Lock Rubber Expansion 1 1/4 in Sanding Drum With Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by simple twisting the rubber spindle by hand. No tools are necessary. The rubber spindle is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Shank Dia. 0.25 in
Width 2 in
Drum Dia. 1.25 in
Type Quick Lock
Weight 0.209 LB
EAN or UPC 44861029190
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison