Nut Lock Rubber Expansion 1 1/2 in Sanding Drum With Shank
Item #101562903
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
features
Sanding sleeves are secured in place by the controlled expansion of a rubber drum
Screw lock controls rubber expansion by tightening or loosening the slotted screw
Nut lock type controls rubber expansion by tightening or loosening the hex net
Width
2 in
Type
Nut Lock
Dia.
1.5 in
Shank
1/4 in
Drum Dia.
1.5 in
Shank Dia.
0.25 in
RPM [Max]
7000 rpm
Weight
3.5 LB
EAN or UPC
44861020135
We're here for you
with Service Centers across the country - We have your back