Climax Metal
SD-024032-04QL
Quick Lock Rubber Expansion 1.5 in Sanding Drum With Shank
Item #104597905
- 1.5 in Drum Diameter
- Quick Lock Type
- 2 in Drum Width
- 0.25 in Shank Diameter
| Width | 2 in |
| Shank Dia. | 0.25 in |
| Drum Dia. | 1.5 in |
| Type | Quick Lock |
| Weight | 0.3 LB |
| EAN or UPC | 44861019696 |
