Climax Metal
SD-032016-04QL
Quick Lock Rubber Expansion 2 in Sanding Drum With Shank
Item #104599889
- 2 in Drum Diameter
- Quick Lock Type
- 1 in Drum Width
- 0.25 in Shank Diameter
| Type | Quick Lock |
| Width | 1 in |
| Drum Dia. | 2 in |
| Shank Dia. | 0.25 in |
| Weight | 0.265 LB |
| EAN or UPC | 44861011287 |
