- For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
| Shank Dia. | 0.38 in |
| Type | Nut Lock |
| Drum Dia. | 3 in |
| Width | 1 in |
| Weight | 3.0 LB |
| EAN or UPC | 44861021224 |

