- For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
| Shank Dia. | 0.25 in |
| Drum Dia. | 3 in |
| Width | 2 in |
| Type | Nut Lock |
| Weight | 4.5 LB |
| EAN or UPC | 44861012567 |

