- For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
features
- Sanding sleeves are secured in place by the controlled expansion of a rubber drum
- Screw lock controls rubber expansion by tightening or loosening the slotted screw
- Nut lock type controls rubber expansion by tightening or loosening the hex net
| Shank Dia. | 0.38 in |
| Type | Nut Lock |
| Shank | 3/8 in |
| Width | 3 in |
| Dia. | 3 in |
| RPM [Max] | 3000 rpm |
| Drum Dia. | 3 in |
| Weight | 1.02 LB |
| EAN or UPC | 44861017500 |

