- 0.75 in Inside Diameter
- Steel Material
- 1.63 in Bore Depth
- 3.5 in Overall Length
features
- These adapters repair, alter, increase or decrease or extend current shaft
- Afford an option of a re-machinable shaft
- Compatible with all standard round shafts
- Will not mar the shaft
- Easily installed
- High torque capability
| Screw Size | 1/4-28 x 5/8 |
| Finish | Black Oxide |
| Bore Depth | 1.63 in |
| Shaft Length | 1.25 in |
| Shaft Size | 0.5 in |
| Overall O.D. | 1.75 in |
| Material | Steel |
| Overall Length | 3.5 in |
| I.D. | 0.75 in |
| Weight | 1.3 LB |
| EAN or UPC | 44861046272 |
-
Prop 65


