- 1.38 in Inside Diameter
- Steel Material
- 2.25 in Bore Depth
- 5 in Overall Length
features
- These adapters repair, alter, increase or decrease or extend current shaft
- Afford an option of a re-machinable shaft
- Compatible with all standard round shafts
- Will not mar the shaft
- Easily installed
- High torque capability
| Overall O.D. | 2.38 in |
| Bore Depth | 2.25 in |
| Overall Length | 5 in |
| Material | Steel |
| I.D. | 1.38 in |
| Finish | Black Oxide |
| Shaft Length | 2 in |
| Screw Size | 1/4-28 x 3/4 |
| Shaft Size | 1.13 in |
| Weight | 3.231 LB |
| EAN or UPC | 44861046326 |
-
Prop 65


