Climax Metal
SS-008008-080A6
6 Piece Spiral Coated Abrasive Band
Item #101563907
-
Pre-Packed Quantities
- Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
features
- Made from aluminum oxide abrasives that can be used in a wide variety of applications
- Available in a variety of grits and sizes
| Dia. | 0.5 in |
| Grit Type | Aluminum Oxide |
| Grit | 80 |
| Drum Dia. | 0.5 in |
| Width | 0.5 in |
| Weight | 0.004 LB |
| EAN or UPC | 44861009369 |
-
Pre-Packed Quantities

