Skip to content Skip to navigation menu
6 Piece Spiral Coated Abrasive Band

SS-012032-120A6

6 Piece Spiral Coated Abrasive Band
Item #104602130
  • 0.75 in Drum Diameter
  • 120 Grit
  • 2 in Drum Width
6 Piece Spiral Coated Abrasive Band
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Drum Diameter
  • 120 Grit
  • 2 in Drum Width
Drum Dia. 0.75 in
Width 2 in
Grit 120
Weight 0.004 LB
EAN or UPC 44861026205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison