Skip to content Skip to navigation menu
6 Piece Spiral Coated Abrasive Band

SS-016016-080A6

6 Piece Spiral Coated Abrasive Band
Item #101575941
  • Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
6 Piece Spiral Coated Abrasive Band
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.

features

  • Made from aluminum oxide abrasives that can be used in a wide variety of applications
  • Available in a variety of grits and sizes
Grit 80
Grit Type Aluminum Oxide
Dia. 1 in
Drum Dia. 1 in
Width 1 in
Weight 0.019 LB
EAN or UPC 44861025222
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison