Climax Metal
SS-032024-120A6
6 Piece Spiral Coated Abrasive Band
Item #101567682
-
Pre-Packed Quantities
- Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
| Grit | 120 |
| Dia. | 2 in |
| Grit Type | Aluminum Oxide |
| Drum Dia. | 2 in |
| Width | 1.5 in |
| Weight | 0.119 LB |
| EAN or UPC | 44861018088 |
-
Pre-Packed Quantities

