Climax Metal
SS-048048-050A6
6 Piece Spiral Coated Abrasive Band
Item #101575942
-
Pre-Packed Quantities
- Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
| Grit | 50 |
| Dia. | 3 in |
| Grit Type | Aluminum Oxide |
| Width | 3 in |
| Drum Dia. | 3 in |
| Weight | 0.375 LB |
| EAN or UPC | 44861024690 |
-
Pre-Packed Quantities

