Climax Metal
SS-048048-120A6
6 Piece Spiral Coated Abrasive Band
Item #101563911
-
Pre-Packed Quantities
- Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
| Dia. | 3 in |
| Grit Type | Aluminum Oxide |
| Grit | 120 |
| Drum Dia. | 3 in |
| Width | 3 in |
| Weight | 0.375 LB |
| EAN or UPC | 44861026113 |
-
Pre-Packed Quantities

