- 0.63 in Inside Diameter
- Steel Material
- 1.38 in Bore Depth
- 3.25 in Overall Length
features
- These adapters repair, alter, increase or decrease or extend current shaft
- Afford an option of a re-machinable shaft
- Compatible with all standard round shafts
- Will not mar the shaft
- Easily installed
- High torque capability
| Material | Steel |
| Screw Size | 10-32 x 1/2 |
| Overall O.D. | 1.5 in |
| Finish | Black Oxide |
| I.D. | 0.63 in |
| Bore Depth | 1.38 in |
| Shaft Size | 0.88 in |
| Shaft Length | 1.5 in |
| Overall Length | 3.25 in |
| Weight | 0.944 LB |
| EAN or UPC | 44861044056 |
-
Prop 65


