- 0.88 in Inside Diameter
- Steel Material
- 1.88 in Bore Depth
- 4.38 in Overall Length
features
- These adapters repair, alter, increase or decrease or extend current shaft
- Afford an option of a re-machinable shaft
- Compatible with all standard round shafts
- Will not mar the shaft
- Easily installed
- High torque capability
| Material | Steel |
| Screw Size | 1/4-28 x 5/8 |
| Shaft Length | 2 in |
| Finish | Black Oxide |
| Bore Depth | 1.88 in |
| Overall O.D. | 1.88 in |
| Overall Length | 4.38 in |
| Shaft Size | 1.13 in |
| I.D. | 0.88 in |
| Weight | 1.988 LB |
| EAN or UPC | 44861046227 |
-
Prop 65


