- Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Finish | Black Oxide |
| Screw Size | 10-32 x 1/2 |
| Bore Thread | 5/8-11 |
| Recessed Screw | Yes |
| Width | 0.41 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 1.5 in |
| Screw Length | 1/2 in |
| Material | Steel |
| Outside Dia. | 1.5 in |
| Weight | 0.156 LB |
| EAN or UPC | 44861509029 |

