- UHMW-PE provides durability & low friction. Self-lubricating ideal for wet or harsh environments where wash down is required. For applications involving slow rotating or linear motion. USDA/FDA approved.
applications
- For Applications Involving Slow Rotating or Linear Motion
| I.D. | 0.5 in |
| Length | 1 in |
| O.D. | 0.63 in |
| Weight | 0.004 LB |
| EAN or UPC | 44861017920 |

