- Nut lock wheel adapters are ideal for mounting various types of abrasive & finishing wheels. Feature an open ended threaded mounting shaft with two washers with a locking hex nut. Abrasive wheel can be changed without any disassembly. Right-hand threaded arbor with a rust proof finish.
features
- Right hand threaded arbor
- For mounting various types of abrasives and finshing wheels
- Features an open ended threaded mounting shaft with two washers and locking hex nut
- Manufactured using mild steel
- Rust-resistant finish
| Head Diameter | 1 1/2 in |
| Shank Dia. | 0.25 in |
| Head Style | Straight |
| Arbor Diameter | 1/2 in |
| Shank Diameter | 1/4 in |
| Wheel Width [Max] | 3/8 in |
| Overall Length | 2.5 in |
| Type | Nut Lock |
| Fits Hole | 0.5 in |
| Wheel Widths Up To | 0.63 in |
| Washer Type | Machine Flanged |
| Washer Diameter | 1.5 in |
| Weight | 0.24 LB |
| EAN or UPC | 44861027356 |

