| Thread Direction | Right-Hand |
| Washer Type | Stamped |
| Thread Length | 2.5 in |
| Washer Diameter | 1.63 in |
| Fits Wheel Hole | 0.5 in |
| Overall Length | 4.06 in |
| Wheel Width [Max] | 1.81 in |
| Type | Nut Lock |
| Weight | 0.46 LB |
| EAN or UPC | 44861009246 |
| Thread Direction | Right-Hand |
| Washer Type | Stamped |
| Thread Length | 2.5 in |
| Washer Diameter | 1.63 in |
| Fits Wheel Hole | 0.5 in |
| Overall Length | 4.06 in |
| Wheel Width [Max] | 1.81 in |
| Type | Nut Lock |
| Weight | 0.46 LB |
| EAN or UPC | 44861009246 |