Skip to content Skip to navigation menu
Climax MetalWA-14-4

WA-14-4

.057" X .222" Winding Arbor - 19/64" Dia, Steel, Blk Ox***
Item #104601500
Climax MetalWA-14-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Slot Width 0.06 in
Overall Length 4.5 in
O.D. 0.3 in
Slot Length 3 in
Weight 0.075 LB
EAN or UPC 44861014103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison