- A Model Ratchet Lever Load Binder
- 3/4 Ton Working Load Limit
| Handle Length | 19 1/4 in |
| Working Load Limit | 3/4 tons |
| No. of Falls | 1 |
| Distance Between Points of Lift (Headroom)2 | 15 1/2 in [Min] |
| Operating Type | Ratchet |
| Lifting Height/Take-Up | 19.50 in |
| Weight | 11.5 LB |

