- AD Model Ratchet Lever Load Binder
- 1 1/2 Ton Working Load Limit
| Operating Type | Ratchet |
| Working Load Limit | 1 1/2 tons |
| Handle Length | 19 1/4 in |
| Lifting Height/Take-Up | 20.00 in |
| No. of Falls | 2 |
| Distance Between Points of Lift (Headroom)2 | 16 3/4 in [Min] |
| Weight | 15.0 LB |

