- AT Model Hand Chain Trolley Hoist
- 2 tons Capacity
- 8.00 ft Lifting Height
| Corner Radius [Min] | 21 in |
| Capacity Wt. [Nom] | 2 tons |
| Beam Height | 6 in [Min], 18 in [Max] |
| No. of Falls | 1 |
| Lift Height | 8 ft |
| Weight | 156.0 LB |
| Corner Radius [Min] | 21 in |
| Capacity Wt. [Nom] | 2 tons |
| Beam Height | 6 in [Min], 18 in [Max] |
| No. of Falls | 1 |
| Lift Height | 8 ft |
| Weight | 156.0 LB |