- Ratcheting Lever Hoist
- 1000 lb Weight Capacity
- 23' Lift Height
features
- Overload protection handle bends to warn of hazardous condition and prevent dangerous overload
- 360° swiveling hooks equipped with latches for positive load engagement
- Positive load holding double interlocking pawl mechanism assures one pawl is engaged at all times
- Reliable operation meets or exceeds minimum 4:1 design factor and all requirements of ASME/ANSI Standard B-30.21 (all units tested at 125% of rated load)
- Lightweight and rugged special cast aluminum and zinc alloy housings
- Heavy-duty cable utilizes preformed and galvanized, extra flexible aircraft cable
- All stainless steel springs and shafts provide resistance to corrosion
- Reduced wear through rotating shafts mounted on bronze bushings
- Utilizes a double pawl system with multiple pawl stops for precise load adjustment
- Winding wheel provided for quick take-up or positioning of cable
- Open construction allows for easy cleaning and inspection
- Stainless steel cable available for marine environments
- Lifetime warranty
| Lift Height | 23 ft |
| Capacity Wt. [Nom] | 1000 lbs |
| Cable/Wire Size | 3/16 in |
| Type | Lever |
| Weight | 11.0 LB |

