- Cable Ratchet Lever Hoist
- 1 tons Capacity
- 12.50 ft Lifting Height
| Capacity Wt. [Nom] | 1 tons |
| Lift Height | 12.5 ft |
| Cable/Wire Size | 9/32 in |
| Cable Length | 15 ft |
| Weight | 13.5 LB |
| Capacity Wt. [Nom] | 1 tons |
| Lift Height | 12.5 ft |
| Cable/Wire Size | 9/32 in |
| Cable Length | 15 ft |
| Weight | 13.5 LB |