- Cable Ratchet Lever Hoist
- 3/4 tons Capacity
- 13.00 ft Lifting Height
| Cable Length | 15 ft |
| Capacity Wt. [Nom] | 0.75 tons |
| Lift Height | 13 ft |
| Cable/Wire Size | 1/4 in |
| Weight | 9.5 LB |
| Cable Length | 15 ft |
| Capacity Wt. [Nom] | 0.75 tons |
| Lift Height | 13 ft |
| Cable/Wire Size | 1/4 in |
| Weight | 9.5 LB |