- Plain Trolley
- 4" [Min], 24" [Max] Beam Height
- 2" [Min], 8.7" [Max] Beam Width
features
- Excellent low cost choice for manual and powered hoists
- Designed to provide superior performance and long, efficient service
- Low rolling effort through standard 6 ft hand chain drop (other hand chain drops available)
- Universal hanging clevis accepts most hook mounted hoists
- Trolley easily adjusts to fit any beam flange within range of adjustment, up to an 8.7" flange width
- Lugs provide additional security to increase operator safety and act as bumpers to protect wheels
- Dual tread wheels will fit either tapered or flat beam flange within range of adjustment
- Wheels include permanently lubricated, shielded ball bearings for long life and low maintenance
- Lifetime warranty
| Beam Height | 4 in [Min], 24 in [Max] |
| Corner Radius [Min] | 27 in |
| Load Capacity | 500 lbs |
| Control Type | Manually Controlled |
| Beam Width | 2 in [Min], 8.7 in [Max] |
| Type | Plain |
| Weight | 14.0 LB |

