- ET-A Model Trolley
- 1/2 tons [Max] Capacity
- Manual Dragged Trolley
| Beam Height | 4 in [Min], 10 in [Max] |
| Load Capacity [Max] | 0.5 tons |
| Corner Radius [Min] | 36 in |
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Type | Manual Dragged Trolley |
| Weight | 4.51 LB |
| Beam Height | 4 in [Min], 10 in [Max] |
| Load Capacity [Max] | 0.5 tons |
| Corner Radius [Min] | 36 in |
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Type | Manual Dragged Trolley |
| Weight | 4.51 LB |