- ET-A Model Trolley
- 1 tons [Max] Capacity
- Manual Dragged Trolley
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Corner Radius [Min] | 36 in |
| Type | Manual Dragged Trolley |
| Load Capacity [Max] | 1 tons |
| Beam Height | 5 in [Min], 24 in [Max] |
| Weight | 26.0 LB |
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Corner Radius [Min] | 36 in |
| Type | Manual Dragged Trolley |
| Load Capacity [Max] | 1 tons |
| Beam Height | 5 in [Min], 24 in [Max] |
| Weight | 26.0 LB |