- ET-A Model Trolley
- 2 tons [Max] Capacity
- Manual Dragged Trolley
| Type | Manual Dragged Trolley |
| Corner Radius [Min] | 48 in |
| Load Capacity [Max] | 2 tons |
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Beam Height | 6 in [Min], 24 in [Max] |
| Weight | 52.0 LB |
| Type | Manual Dragged Trolley |
| Corner Radius [Min] | 48 in |
| Load Capacity [Max] | 2 tons |
| Beam Width | 2.30 in [Min], 8.70 in [Max] |
| Beam Height | 6 in [Min], 24 in [Max] |
| Weight | 52.0 LB |