- CT Trolley
- 1 tons Capacity
- Manual Dragged Trolley
| Corner Radius [Min] | 48 in |
| Beam Height | 6 in [Min], 18 in [Max] |
| Beam Width | 3.33 in [Min], 6 in [Max] |
| Type | Manual Dragged Trolley |
| Load Capacity | 1 tons |
| Weight | 45.0 LB |
| Corner Radius [Min] | 48 in |
| Beam Height | 6 in [Min], 18 in [Max] |
| Beam Width | 3.33 in [Min], 6 in [Max] |
| Type | Manual Dragged Trolley |
| Load Capacity | 1 tons |
| Weight | 45.0 LB |