- EC Electric Chain Hoist
- 1 tons Capacity
- 10.00 ft Lifting Height
| No. of Falls | 1 |
| Lift Height | 10 ft |
| Voltage Rating | 230 V, 460 V |
| Phase | Three Phase |
| Capacity Wt. [Nom] | 1 tons |
| Lifting Speed [Max] | 16 ft/min |
| Lifting Speed | 16 ft/min |
| Weight | 121.0 LB |
| No. of Falls | 1 |
| Lift Height | 10 ft |
| Voltage Rating | 230 V, 460 V |
| Phase | Three Phase |
| Capacity Wt. [Nom] | 1 tons |
| Lifting Speed [Max] | 16 ft/min |
| Lifting Speed | 16 ft/min |
| Weight | 121.0 LB |