- EC Model Hook & Lug Suspension Hoist
- 2 tons Capacity
| Lifting Speed [Max] | 8 ft/min |
| Capacity Wt. [Nom] | 2 tons |
| No. of Falls | 2 |
| Lifting Speed | 8 ft/min |
| HP [Max] | 1 hp |
| Weight | 141.0 LB |
| Lifting Speed [Max] | 8 ft/min |
| Capacity Wt. [Nom] | 2 tons |
| No. of Falls | 2 |
| Lifting Speed | 8 ft/min |
| HP [Max] | 1 hp |
| Weight | 141.0 LB |