- EC Electric Chain Hoist
- 2 tons Capacity
- 15.00 ft Lifting Height
| No. of Falls | 1 |
| Capacity Wt. [Nom] | 2 tons |
| Lifting Speed | 16 ft/min |
| Phase | Three Phase |
| Voltage Rating | 230 V, 460 V |
| Lift Height | 15 ft |
| Lifting Speed [Max] | 16 ft/min |
| Weight | 319.0 LB |
| No. of Falls | 1 |
| Capacity Wt. [Nom] | 2 tons |
| Lifting Speed | 16 ft/min |
| Phase | Three Phase |
| Voltage Rating | 230 V, 460 V |
| Lift Height | 15 ft |
| Lifting Speed [Max] | 16 ft/min |
| Weight | 319.0 LB |