- Electric Lift Electric Hoist
- 500 lb Weight Capacity
- 10' Lift Height
features
- H4 duty cycle (300 motor starts/hour)
- Easy installation and maintenance
- Standard protector overload device
- 10 pocket oblique lay liftwheel provides longer chain wear
- Epoxy powder coat finish
- 6 1/2 ft power cord with molded three-prong plug on 115 volt units
- NEMA 4 industrial rated control station
- Optional impact-resistant chain container available
- Gear train lifetime lubricated with non-oxidizing grease
- CM Hoist alloy load chain (zinc plated optional)
- Thermally protected hoist duty motor
- Dual braking system – D.C. plus regenerative
- Rugged cast aluminum alloy hoist frame
- 5:1 design factor
- Small, compact design for commercial and industrial applications
- Rigid hook suspension prevents tangling of power cord
- Hardened forged steel latch style lower hook rotates 360°
- Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
- True vertical lift
- Precision bearings used throughout hoist
- Lifetime warranty
- Made in USA
| Length | 14 1/4 in |
| Width | 6 3/8 in |
| Headroom | 16 in |
| Phase | Single Phase |
| Capacity Wt. [Nom] | 500 lbs |
| Lifting Speed | 8 ft/min |
| Type | Electric Lift |
| Lift Height | 10 ft |
| Weight | 31.52 LB |

