- JLC-V Variable Speed Chain Hoist
- 1/2 tons Capacity
- 20.00 ft Lifting Height
| Phase | Three Phase |
| Lifting Speed [Max] | 16 ft/min |
| Lift Height | 20 ft |
| Voltage Rating | 460 V |
| Frequency | 60 Hz |
| Lifting Speed | 16 ft/min |
| Capacity Wt. [Nom] | 0.5 tons |
| Weight | 89.0 LB |
| Phase | Three Phase |
| Lifting Speed [Max] | 16 ft/min |
| Lift Height | 20 ft |
| Voltage Rating | 460 V |
| Frequency | 60 Hz |
| Lifting Speed | 16 ft/min |
| Capacity Wt. [Nom] | 0.5 tons |
| Weight | 89.0 LB |