- JLC Electric Chain Hoist
- 1 tons Capacity
- 20.00 ft Lifting Height
| Voltage Rating | 230, 115 |
| Lift Height | 20 ft |
| Lifting Speed | 16 ft/min |
| No. of Falls | 1 |
| Lifting Speed [Max] | 16 ft/min |
| Frequency | 60 Hz |
| Phase | Single Phase |
| Capacity Wt. [Nom] | 1 tons |
| Weight | 102.0 LB |

