- Ratcheting Lever Hoist
- 6 ton Weight Capacity
- 15' Lift Height
features
- Impact resistant, stamped steel housing withstands rigorous use
- Compact design is portable and easy to rig
- Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort
- 360° rotating handle provides versatile rigging options when used in confined spaces
- State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain
- Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning
- latches on hooks provide positive load engagement
- Lifetime warranty
| Lift Height | 15 ft |
| Handle Length | 13 3/4 in |
| Capacity Wt. [Nom] | 6 ton (long) |
| No. of Falls | 2 |
| Type | Lever |
| Weight | 87.0 LB |

