- Ratcheting Lever Hoist
- 6000 lb Weight Capacity
- 15' Lift Height
features
- Unit and handle made from high strength ductile aluminum alloy
- Compact design increases portability and rigging efficiency
- Double reduction gearing and short handle provide lowest handle effort in the Coffing line
- 360° rotating handle provides versatile rigging options when used in confined spaces
- State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain
- Enclosed self-adjusting screw-and-disc type load brake stays clean and dry - eliminating drift and backlash for safe, sure holding
- Screw-and-disc brake lowering allows "micro-inching" load positioning
- Hardened steel load chain provides high strength and resists wear
- Alloy steel spur gearing is heat-treated for long life and is lifetime lubricated
- Lifetime warranty
| Lift Height | 15 ft |
| Handle Length | 16 in |
| Capacity Wt. [Nom] | 6000 lbs |
| Type | Lever |
| Weight | 57.0 LB |

