- Ratcheting Lever Hoist
- 1100 lb Weight Capacity
features
- Plated load chain is standard
- Weston-type load brake
- Rubber hand grip for better comfort and security
- Lightweight design for ease of portability
- Use in confined conditions with one-hand operation
- Forged upper and lower hooks with latches standard
- Impact-resistant, all-steel frame, gear case and cover
- Hardened link-type alloy steel load chain for strength and long wear
- Free wheeling feature serves to quickly attach the load
- Metric rated
| Capacity Wt. [Nom] | 1100 lbs |
| Handle Length | 6 3/8 in |
| Type | Lever |
| Headroom | 11.125 in |
| Lift Height | 5 ft |
| Weight | 9.0 LB |

