- TMM-140 Air Manipulator
- 300 lb Capacity
- 6.50 ft [Max] Lifting Height
| Lift Height | 6.5 ft |
| Lifting Speed [Max] | 49 ft/min |
| Air Consumption [Max] | 21.2 ft3/min |
| Pressure [Max] | 95 psi |
| Lifting Speed | 49 ft/min |
| Pressure [Min] | 70 psi |
| Capacity Wt. [Nom] | 300 lbs |
| Weight | 20.0 LB |

