- Coilflow™ Industrial Interchange Coupler
- Female/Female Connection
| Measuring System | Inch |
| Shape | Straight |
| Body Material | Brass |
| Female Thread | 1/2 in NPT |
| Type | Adapter |
| Female Quick | 1/2 in |
| Connection Type | Female/Female |
| Weight | 0.46 LB |
| Measuring System | Inch |
| Shape | Straight |
| Body Material | Brass |
| Female Thread | 1/2 in NPT |
| Type | Adapter |
| Female Quick | 1/2 in |
| Connection Type | Female/Female |
| Weight | 0.46 LB |