- Coilflow™ ARO Interchange Series Connector
- Male/Hose Barb Connection
| Type | Adapter |
| Male Barb/Hose | 1/4 in |
| Measuring System | Inch |
| Connection Type | Male/Hose Barb |
| Body Material | Steel |
| Male Quick | 1/4 in |
| Shape | Straight |
| Weight | 0.04 LB |
| Type | Adapter |
| Male Barb/Hose | 1/4 in |
| Measuring System | Inch |
| Connection Type | Male/Hose Barb |
| Body Material | Steel |
| Male Quick | 1/4 in |
| Shape | Straight |
| Weight | 0.04 LB |