- Coilflow™ ARO Interchange Series Coupler
- Female/Hose Barb Connection
| Connection Type | Female/Hose Barb |
| Shape | Straight |
| Male Barb/Hose | 1/4 in |
| Female Quick | 1/4 in |
| Type | Adapter |
| Body Material | Brass |
| Measuring System | Inch |
| Weight | 4.5 LB |
| Connection Type | Female/Hose Barb |
| Shape | Straight |
| Male Barb/Hose | 1/4 in |
| Female Quick | 1/4 in |
| Type | Adapter |
| Body Material | Brass |
| Measuring System | Inch |
| Weight | 4.5 LB |