- Coilflow™ ARO Interchange Series Coupler
- Female/Male Connection
| Connection Type | Female/Male |
| Body Material | Brass |
| Shape | Straight |
| Male Thread | 3/8 in NPT |
| Female Quick | 1/4 in |
| Measuring System | Inch |
| Type | Adapter |
| Weight | 1.0 LB |
| Connection Type | Female/Male |
| Body Material | Brass |
| Shape | Straight |
| Male Thread | 3/8 in NPT |
| Female Quick | 1/4 in |
| Measuring System | Inch |
| Type | Adapter |
| Weight | 1.0 LB |