- Ball Swivel Connector
- Male/Male Connection
| Type | Swivel Adapter |
| Connection Type | Male/Male |
| Male Quick | 1/4 in |
| Shape | Adjustable |
| Male Thread | 1/4 in (NPT) |
| Measuring System | Inch |
| Body Material | Brass |
| Weight | 0.11 LB |
| Type | Swivel Adapter |
| Connection Type | Male/Male |
| Male Quick | 1/4 in |
| Shape | Adjustable |
| Male Thread | 1/4 in (NPT) |
| Measuring System | Inch |
| Body Material | Brass |
| Weight | 0.11 LB |