- Coilflow™ Industrial Interchange Coupler
- Female/Female Connection
| Type | Adapter |
| Connection Type | Female/Female |
| Female Thread | 1/4 in (NPT) |
| Body Material | Brass |
| Shape | Straight |
| Measuring System | Inch |
| Female Quick | 1/4 in |
| Weight | 0.19 LB |
| Type | Adapter |
| Connection Type | Female/Female |
| Female Thread | 1/4 in (NPT) |
| Body Material | Brass |
| Shape | Straight |
| Measuring System | Inch |
| Female Quick | 1/4 in |
| Weight | 0.19 LB |